Tool Backpack 35cm (14in)

Order Code: ZT1293171P

£63.99 Inc VAT (20%)


Description

The Stanley Tool Bag Backpack has been designed for easy hands-free tool transport that spreads the weight of the tools instead of lifting in one hand. It contains a separate laptop/power tool compartment, that is large enough for a 15.6in laptop. With an additional small front compartment for personal storage and two side mesh pockets. Made from 600 x 600 denier fabric for maximum durability and plastic base feet to help to protect against moisture and dirt. Has a paddded back and adjustable shoulder straps for extra comfort. Fitted with extra large, rubber coated zip pull tabs for easy grip, even when wearing gloves.

See full description
Specifications for Tool Backpack 35cm (14in)
  • Product Type
    Tool Backpacks
  • Bag Type
    Backpack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome