0
1
2

Tool Backpack Profi - 1818244

Order Code: ZT2466659S

£129.99 Inc VAT (20%)


Description

Practical and ergonomic arrangement of the internal and external pockets Ideal for transport and storage of tools, accessories and documents Strong zippers Reinforced back, padded adjustable shoulder straps and additional practical handle on the top Tear-resistant polyester fabric with 3M reflective stripes, suede Tear-resistant polyester fabric Inured to temperature changes Inured to temperature changes

See full description
Specifications for Tool Backpack Profi - 1818244
  • Material
    Polyester fabric
  • Colour
    Black
  • Product Type
    Tool Backpacks
  • Width
    300mm
  • Height
    400mm
  • Length
    120mm
  • Load Capacity
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome