0
1
2

Tool Backpack Soft - 1818252

Order Code: ZT2466646S

£89.99 Inc VAT (20%)


Description

Tear-resistant polyester fabric and suede Strong and watertight Practical and ergonomic arrangement of the internal and external pockets Ideal for transport and storage of tools, accessories and documents Strong zippers Padded adjustable shoulder straps and additional practical handle on the top Padded adjustable shoulder straps and additional practical handle on the top

Specifications for Tool Backpack Soft - 1818252
  • Colour
    Black
  • Material
    Polyester fabric
  • Product Type
    Tool Backpacks
  • Width
    380mm
  • Height
    410mm
  • Length
    70mm
  • Load Capacity
    12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome