0
1

Tool Backpack with Pockets 30cm x14cm X 40cm

Order Code: ZT3588542S

£109.99 Inc VAT (20%)


Description

The tool backpack from Kennedy® features a padded handle and adjustable shoulder and belt straps for comfortable and secure transport of tools.

Features and Benefits
• Middle compartment has pouches for smaller component storage with padlockable zip closures (padlocks sold separately)
• Main compartment supplied with a double-sided tool panel with padlockable zip closures (padlocks sold separately)
• Four rubber feet at the base protect flooring against damage
• Extra padding at the back of the bag for user comfort when in motion

Typical Applications
• Storage and transport of tools and other work equipment

See full description
Specifications for Tool Backpack with Pockets 30cm x14cm X 40cm
  • Lock Type
    Zipper
  • Product Material
    Polyester
  • Height
    40cm
  • Product Type
    Tool Backpack
  • Width
    14cm
  • Length
    30cm
  • Weight
    2.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome