0
1

Tool Bag 30cm (12in) STA193330

Order Code: ZT1465423S

£16.99 Inc VAT (20%)


Description

This Stanley Tool Bag has a compact size and is fitted with comfortable cotton-padded handles while a 6mm rubber foam reinforced bottom adds cushioning. Made from hard-wearing 600 x 600 denier fabric for durability. It has 8 interior and 2 exterior pockets and a mesh pocket for personal small belongings. Specification Dimensions 300 x 250 x 130mm

See full description
Specifications for Tool Bag 30cm (12in) STA193330
  • MFR Part No.
    STA193330
  • Type
    Tool Bag
  • Size
    3cm
  • Bag Type
    Tool Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome