0
1

Tool Bag Soft with Pockets & Shoulder Strap 52cm X 21cm X 30cm

Order Code: ZT3588549S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%

Order by 12pm, get it Tomorrow

Description

The Kennedy® soft tool bag includes an adjustable shoulder strap and padded handle for easy transport. Available in two sizes to suit your requirements, its ideal for the storage and transport of delicate or expensive tools.

Features and Benefits
• Hard plastic base provides strength when carrying heavier tools
• Heavily padded pouches store tools safely and protect them from knocks and drops
• Main compartment features internal pockets for the storage of various sized tools and components
• Includes an ID label pocket on the back of the bag for user convenience

Typical Applications
• Storage and transport of tools

See full description
Specifications for Tool Bag Soft with Pockets & Shoulder Strap 52cm X 21cm X 30cm
  • Width
    21cm
  • Length
    52cm
  • Product Type
    Tool Bag
  • Product Material
    PVC
  • Lock Type
    Zipper
  • Height
    30cm
  • Weight
    1.55kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome