Tool Bag Soft with Shoulder Strap 41cm X 23cm X 30cm
0
1

Tool Bag Soft with Shoulder Strap 41cm X 23cm X 30cm

Order Code: ZT3588548S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£61.096%


Description

The Kennedy® soft tool bag includes an adjustable shoulder strap and padded handle for easy transport. Available in two sizes to suit your requirements, its ideal for the storage and transport of delicate or expensive tools.

Features and Benefits
• Hard plastic base provides strength when carrying heavier tools
• Heavily padded pouches store tools safely and protect them from knocks and drops
• Main compartment features internal pockets for the storage of various sized tools and components
• Includes an ID label pocket on the back of the bag for user convenience

Typical Applications
• Storage and transport of tools

See full description
Specifications for Tool Bag Soft with Shoulder Strap 41cm X 23cm X 30cm
  • Height
    30cm
  • Length
    41cm
  • Product Material
    PVC
  • Lock Type
    Zipper
  • Product Type
    Tool Bag
  • Width
    23cm
  • Weight
    1.3kg