0
1

Tool Basket with Shoudler Strap & Cover 41cm X 23cm X 28cm

Order Code: ZT3588550S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£78.845%

Order by 12pm, get it Tomorrow

Description

The tool basket from Kennedy® features an adjustable shoulder strap and a cover for secure storage and transport of tools.

Features and Benefits
• Includes a robust metal handle for strength when carrying heavier tools and equipment
• Swing-down front and rear walls provide excellent access and visibility of tools
• Front and rear walls maintain a ninety-degree opening

Typical Applications
• Storage and transport of tools and components

See full description
Specifications for Tool Basket with Shoudler Strap & Cover 41cm X 23cm X 28cm
  • Lock Type
    Zipper
  • Height
    28cm
  • Length
    41cm
  • Width
    23cm
  • Product Type
    Tool Basket
  • Product Material
    PVC
  • Weight
    1.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome