0
1
2
3
4
5
6
7

Tool Bumbag with Shoulder Strap

Order Code: ZT1018132X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Made of 600 dernier durable fabric with adjustable shoulder and waist straps. It has a large internal compartment with 7 internal and 1 external pockets. Heavy duty zip and padded handles.

Specifications for Tool Bumbag with Shoulder Strap
  • Product Material
    600 Denier Polyester
  • Additional Features
    Adjustable shoulder & waist straps
    Padded handles
    Heavy duty zip
    (1) External pockets
    (7) Internal pockets
    Large internal compartment
  • Size L x D x H
    320 x 160 x 170mm
  • Weight
    0.42kg
  • Length
    320mm
  • Width
    160mm
  • Height
    170mm
  • Product Type
    Tool Holdall

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome