0
1

WorkSafe Toolbag 480MM

Order Code: ZT1233322P

£18.39 Inc VAT (20%)


Description

Heavy-duty tool bag constructed from tough polyester with a hard-wearing rubber base. Single internal compartment with built-in pockets enclosed with an industrial grade zip. Keeps tools clean, dry and organized at home or on the job.

Specifications for WorkSafe Toolbag 480MM
  • MFR Part No.
    WTTB19
  • Weight
    1.36kg
  • Number of Pockets
    6 Outer, 10 Inner
  • Strap Length
    1020mm
  • Main Compartment Size
    430 x 250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome