Tool Balancer - ING2697910K

Order Code: ZT1040648P

£99.99 Inc VAT (20%)


Description

This light duty 2-3kg tool balancer allows for the safe positioning of heavy tools over the working area for safe and convenient working.

Features and Benefits:
• Complete with rotary hook connection, self lubricating brushes, stroke limiting device, adjustable capacity and auxiliary safety suspension

Specifications for Tool Balancer - ING2697910K
  • Weight Capacity
    2 - 3kg
  • Height
    292.1mm
  • Features & Benefits
    Self lubricating bushings
    Auxiliary safety suspension
    Adjustable capacity and stroke limiting device
    Rotary hook
  • Depth
    55.88mm
  • Working Length
    1.6m
  • Width
    109.22mm
  • MFR Part No.
    BLD-3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome