1-96-178 600 Denier Tool Apron with Belt

Order Code: ZT2601976S

£19.99 Inc VAT (20%)


Description

Stanley 1-96-178 600 Denier Tool Apron With Belt The Stanley 1-96-178 is the perfect companion to your existing kit. This Tool Apron with its adjustable belt is designed for the tradesman to easily carry and transport all your favourite tools and accessories at once. It makes retrieving your tools easy, for instance, if you are up a ladder. It features an ergonomic back padding for safety and comfort as well as multiple size pockets and loops for optimum storage. Features: 600 x 600 denier fabric construction is hardwearing, strong & durable Comfortable reach to tools in the worksite, especially when up a ladder/scaffolding Ergonomic back padding for added safety and comfort Integrated metal hammer loop Multiple sized pockets and loops provide maximum organization The smart size and structure of pockets enable easy access Tape pocket for easy reach when working Specification: Dimensions (cm): 60 x 25.5 x 7.5 Product Material: 600 Denier Fabric

See full description
Specifications for 1-96-178 600 Denier Tool Apron with Belt
  • Product Type
    Tool Apron
  • Material
    600 Denier Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome