1-96-181 Tool Pouch with Hammer Loop 30 x 21 x 6cm

Order Code: ZT2626130S

£11.99 Inc VAT (20%)


Description

Stanley 1-96-181 Tool Pouch with Hammer Loop 30 x 21 x 6cm
The Stanley 1-96-181 Tool Pouch offers maximum organisation of various tools and fixings with everything close to hand when worn on the users belt. It has 3 pockets and 7 fabric loops for vertical storage of tools. It also has a metal hammer loop. The pouch has overall measurements of 30 x 21 x 6cm. Tools or belt are not included.

Features:
600 x 600 denier fabric - hardwearing, strong & durable
Comfortable reach to tools on the worksite
Ergonomic back padding for safety and comfort
Integrated metal hammer loop
Multiple-size pockets and loops provide maximum organization
Size and structure of pockets enable easy access
Specification:
Part number: 1-96-181
Size: 30 x 21 x 6cm
Weight: 0.3kg

See full description
Specifications for 1-96-181 Tool Pouch with Hammer Loop 30 x 21 x 6cm
  • Product Type
    Tool Pouch
  • Weight
    0.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome