10-POCKET 2-Loop Double Tool Pouch Oil Tan

Order Code: ZT1018040X

£14.99each Inc VAT (20%)
£749.50 minimum order value

Minimum order quantity: 50.

Description

Manufactured from butt split leather. Fully riveted construction.
10 Tool pockets.
T-bar chain and spring clips

Belt not included.
Tools Not Included.

See full description
Specifications for 10-POCKET 2-Loop Double Tool Pouch Oil Tan
  • MFR Part No.
    HDP102
  • Material
    Leather
  • Colour
    Tan
  • Weight
    1.2g
  • Application
    Hammer
    Nails
    Tools
  • Number of Pockets
    10
  • Type
    Belt Pouch
  • Width
    280mm
  • Additional Features
    Manufactured from butt split leather
    Fully brass riveted
    Comes with T-bar chain and spring clip
    Belt supplied for this product
  • Size
    280mm x 300mm
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome