This Kuny's Construction Apron is made from oiled top grain leather. It has 4 main reversed nail and tool pockets and 6 smaller pockets to fit pliers, nail sets, pencils, etc. In addition, it has a centre pocket which is ideal for tape, nails or other tools and a moulded leather holder which fits a combination square, and a metal snap-in hammer loop. The apron has a 2in wide heavy-duty leather belt with a double-tongue roller buckle. Fits waist sizes: 29 to 46in.