Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Belts & Pouches
3 Pocket Pack
By Ck
Order Code:
ZT3139348S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-belts-and-pouches/3-pocket-pack/p/ZT3139348S
Add to quotation
View all Tool Belts & Pouches
Description unavailable
Specifications
Specifications for 3 Pocket Pack
MFR Part No.
MA2740
Colour
Grey
Black
Red
Length
230mm
185mm
155mm
Depth
125mm
175mm
155mm
Type
Tool Pouch
Material
Plastic
Fabric
Number of Pockets
3
Application
Combination
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome