0
1

42138 Self Closing Parts Pouch 23CM X 23CM (9"X 9")

Order Code: ZT3422504S

£19.99 Inc VAT (20%)


Description

Designed for tools and small parts, the Guardian® Self-Closing Parts Pouch is belt-mounted (suitable for belts up to three inches) for easy reach when working at a height.

Features and Benefits
• Internal self-closing mechanism keeps contents in place even if the pouch becomes inverted
• Has a secondary zip closure for an added level of security
• Crafted from ballistic nylon for product strength
• Abrasion and wear tested for product longevity during frequent use

Typical Applications
• Working at a height
• Construction applications
• Industrial settings
• Transport
• Utilities maintenance

Standards
• ANSI/ISEA 121-2018

Warnings
• Not for use on or near running machines with moving parts or rotating equipment
• May contain conductive materials

See full description
Specifications for 42138 Self Closing Parts Pouch 23CM X 23CM (9"X 9")
  • Material
    Ballistic Nylon
    Spring Steel
  • MFR Part No.
    42138
  • Series
    Quick-Switch®
  • Type
    Tool Pocket
  • Maximum Load Capacity
    5.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome