Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Belts & Pouches
66-021B Quick Release Belt Blue
By Makita
Order Code:
ZT1018063X
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-belts-and-pouches/66-021b-quick-release-belt-blue/p/ZT1018063X
Add to quotation
Schedule an order and save 5%
View all Tool Belts & Pouches
Description
Makita webbing belt suitable for use with most toolholders/pouches.
Tags:
#ClearanceProduct
Specifications
Specifications for 66-021B Quick Release Belt Blue
Additional Features
Blue trim
Colour
Black
MFR Part No.
66-021B
Size
60mm wide, adjustable for waists 28" to 48"
Type
Belt Pouch
Application
Tools
Material
Polyester
Width
60mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome