Quantity | Price | Discount |
---|---|---|
1 - 4 | £92.99 | 0% |
5 + | £89.27 | 4% |
Dual tool harness holster belt with 2 retractors that has been engineered to easily hold tools and withstand harshest environments.
Features and Benefits
• Constructed from premium heavy-duty ballistic denier and high density webbing fabric to endure the harshest environments
• Dual neoprene 132cm length pockets with 2 retractors to hold a weight capacity up to 0.7kg
• Bottom drain vent to ensure the holster stays dry in wet conditions
• Devised to protect tools from rust and the holster from dry rot
• High visibility reflectors to easy to easy identify and locate
• Magnetic tool staging system designed to hold tools in place and increase workflow
• Built in 1" D-ring connection points to allow a tether up to 2.3kg capacity
Typical Application
• General Industry
• Mining
• Construction
• Transportation
• Oil & Gas
Notes
• Weight: 0.33kg