0
1
2

8 Flat Pocket Tool Roll

Order Code: ZT1018018X

£6.39 Inc VAT (20%)
£10.9941.5% off
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

Waterproof, puncture-resistant and rot-proof PVC outer with heavy duty nylon weave providing a high strength, abrasion resistant inner lining. With 8 flat tool pockets, webbed ties. Tools secured with flap cover.

Specifications for 8 Flat Pocket Tool Roll
  • Length
    390mm
  • Width
    330mm
  • Weight
    190g
  • Material
    PVC
  • Type
    Tool Rolls
  • Colour
    Black
  • Number of Pockets
    8
  • Application
    Tools
  • Size
    390mm x 330mm
  • MFR Part No.
    TR-8
  • Additional Features
    Waterproof
    Puncture resistant
    Rot-proof
    Inner lining abrasion resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome