Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Belts & Pouches
Belt 108 (Carton) Large/X-Large Tool Belt
By Bosch
Order Code:
ZT2531489S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
10-15
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-belts-and-pouches/belt-108-carton-large-x-large-tool-belt/p/ZT2531489S
Add to quotation
View all Tool Belts & Pouches
Description
Description unavailable
Specifications
Specifications for Belt 108 (Carton) Large/X-Large Tool Belt
Series
Belt 108
MFR Part No.
1600A0265N
Additional Features
Padded Belt
Colour
Black
Blue
Type
Tool Belt
Material
1000D Polyester
Width
100mm
Depth
50mm
Size
XL
Large
Length
1250mm
Application
Tools
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome