0
1
2
3
4

Compact Drill Holster - TGB5930020S

Order Code: ZT2167816S

£16.99each Inc VAT (20%)
£101.94 minimum order value

Minimum order quantity: 6.

Description

The ToughBuilt® Compact Drill Holster features the brands patented ClipTech™ Hub™ allowing the holster to clip on and off any belt. The compact holster has 5 pockets and loops, including drill bit pockets and carabiner attachments loops.

Built for lone use or to enhance any toolbelt, the rugged construction and heavy-duty rivet reinforcement this reliable holster withstands the most rigorous working conditions.

Features and Benefits
• ClipTech™ pouch clips on & off any belt with ClipTech™ Hub™ included
• Compact size with 5 pockets and loops including 3 drill bit pockets
• Carabiner attachments loops
• Heavy-duty rivet-reinforced construction

See full description
Specifications for Compact Drill Holster - TGB5930020S
  • MFR Part No.
    TB-CT-20-S-BEA
  • Type
    Holster
  • Material
    Fabric
  • Colour
    Black
    Yellow
    Grey
  • Number of Pockets
    5
  • Application
    Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome