Contractor Pouch - TGB5930001C

Order Code: ZT2167805S

£34.99 Inc VAT (20%)


Description

The Contractor Pouch features ToughtBuilt's patented ClipTech™ Hub™ allowing for attachment to any belt. And the integrated kickstand allows it to stand upright on the ground close at hand.

This pouch features 23 pockets and loops - including a rafter square pocket, 2 large-capacity no-snag hidden seam pockets, notebook pocket and extreme-duty hammer loop - to meet the demands of a professional contractor.

With rugged 6-Layer Construction™ and heavy-duty rivet reinforcement this reliable pouch withstands the most rigorous working conditions.

Features and Benefits
• ClipTech™ pouch clips on & off any belt
• Kickstand your pouch and tools on the floor or table next to you
• Extreme-duty hammer loop
• Rafter square pocket
• 2 No-Snag Hidden Seam pockets
• Rugged 6-Layer Construction
• 23 pockets and loops

Notes
• ClipTech™ Hub™ included

See full description
Specifications for Contractor Pouch - TGB5930001C
  • MFR Part No.
    TB-CT-01-BEA
  • Type
    Belt Pouch
  • Colour
    Grey
    Yellow
    Black
  • Length
    336mm
  • Width
    327mm
  • Depth
    190mm
  • Number of Pockets
    23
  • Material
    6-Layer Construction
  • Application
    Combination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome