Deluxe Tool Roll 14 Pocket

Order Code: ZT1018017X

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Puncture-resistant and rot-proof PVC outer encasing heavy duty nylon weave. 100% waterproof, easy to clean. With 12 flat, and two pleated pockets, one large end pouch divided into two with a press stud containing flap. Tools secured with flap cover. Leather tie with metal buckle.

Specifications for Deluxe Tool Roll 14 Pocket
  • Additional Features
    Leather tie and metal buckle
    Puncture resistant
    Rot-proof
    100% Waterproof
  • Colour
    Red/Black
  • Width
    315mm
  • Type
    Tool Rolls
  • Number of Pockets
    14
  • MFR Part No.
    DL1
  • Weight
    340g
  • Length
    700mm
  • Application
    Tools
  • Material
    PVC
  • Size
    700mm x 315mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome