Double Pin 50mm Leather Belt

Order Code: ZT3085311S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.367%


Description

Top Grain Leather Belt with Two Pin Buckle
Manufactured from top grain oil tanned leather, 50 x 1250mm heavy duty leather belt, with antique style metal buckle and two pins. Fits waist size upto 46"

Specifications for Double Pin 50mm Leather Belt
  • Product Type
    Leather Belt
  • Width
    50mm
  • Length
    1250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome