Drill Holster - 1818147
Hover to enlarge the image

Drill Holster - 1818147

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£28.990%
5 +£27.545%

Product Description

With pockets for screws and bits Securing loop as loss-proof Securing loop as loss-proof

Specifications
Product Type
Tool Pockets
Height
320mm
Length
340mm
Load Capacity
4kg
Width
210mm
Maximum Load Capacity
4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome