Tan Leather Pro Drill Holster

Tan Leather Pro Drill Holster

Order Code: ZT1018027X

£12.99 Inc VAT (20%)
£14.9913% off
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Kennedy Drill Holster features include:
Manufactured from natural split leather with riveted construction.
Fitted with 2 additional tool loops and an adjustable drill safety strap.
4 slits for belt attachment.
Tan leather with chuck key holder.
Adjustable retaining strap and 1 tool loop.
Belt not included.

See full description
Specifications for Tan Leather Pro Drill Holster
  • Material
    Leather
  • Additional Features
    Belt Not Included
    (2) Additional tool loops
    Four slits for belt attachment
  • Number of Pockets
    33
  • Width
    200mm
  • Weight
    250g
  • Length
    300mm
  • Size
    300mm x 200mm
  • Colour
    Tan
  • Application
    Drill
  • MFR Part No.
    EPT 030
  • Type
    Holster
Product Reviews -
4 years ago by Dave
Made well and good price and arrived on time

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome