Drill Holster (Large) - TGB5930020L

Order Code: ZT2167818S

£26.99 Inc VAT (20%)


Description

The ToughBuilt® Large Drill Holster features their patented ClipTech™ Hub™ which allows the holster to clip on and off any belt. The pouch has 13 pockets and loops, including 2 screw driver loops, covered accessory pocket, 7 drill bit pockets and carabiner attachments loops. It can be attached either side for left and right-handed use, to enhance any toolbelt.

The pouch's rugged construction and heavy-duty rivet reinforcement makes it heavily reliable in rigorous working conditions.

Features and Benefits
• ClipTech™ pouch clips on & off any belt with ClipTech™ Hub™ included
• Left & Right-handed capability
• 13 pockets and loops with 2 screwdriver loops
• Covered accessory pocket with 7 drill bit pockets
• Carabiner attachments loops
• Heavy-duty rivet-reinforced construction

See full description
Specifications for Drill Holster (Large) - TGB5930020L
  • MFR Part No.
    TB-CT-20-L-BEA
  • Material
    Fabric
  • Number of Pockets
    13
  • Additional Features
    Carabiner loop
    Screwdriver loop x 2
  • Type
    Holster
  • Colour
    Black
    Yellow
    Grey
  • Application
    Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome