DWST1-75651 Tool Belt

Order Code: ZT1276327P

£55.99 Inc VAT (20%)


Description

The DEWALT DWST1-75651 Tool Belt is an ergonomic padded belt with breathable mesh for maximum comfort when holding heavy loads. The belt is made from heavy-duty leather and a strong, durable polyester fabric, 1200 denier. The belt is fully adjustable to suit all waist sizes and the 2-pin belt buckle ensures the belt is tightly secured and can carry heavy loads. Also includes steel d-ring hangers for use with braces. It is a customisable tool belt and can be used with any combination of the DEWALT pouches or holsters.

See full description
Specifications for DWST1-75651 Tool Belt
  • MFR Part No.
    DWST1-75651
  • Type
    Belt
  • Material
    Fabric
  • Holder Type
    Belt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome