DWST1-75661 Full Leather Belt DEW175661

Order Code: ZT1276330P

£44.99 Inc VAT (20%)


Description

The DEWALT DWST1-75661 is a full leather belt, fully adjustable to suit all waist sizes, and the 2-pin belt buckle ensures the belt is tightly secured and can carry heavy loads. The belt is 50mm wide with a double tonque roller buckle helping stabilise the belt. Specifications Length 1410mm (55.51in). Maximum load weight 25kg. (55.1 lb).

Specifications for DWST1-75661 Full Leather Belt DEW175661
  • MFR Part No.
    DWST1-75661
  • Waist Size
    One Size
  • Clothing Type
    Belt
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome