0
1
2

DWST40201 Pro Nail Pouch with Belt

Order Code: ZT3346559S

£61.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

DEWALT DWST40201 Pro Nail Pouch with various pockets; two large front pockets for nails or screws, tape measure pouch, external pocket for compact levels and/or screwdrivers and metal hammer loop. Its wide open structure allows for easy access whilst the internal high-vis lining lets you locate tools with ease.

Made from high-quality 1680D fabric and dirt repellent tarpaulin. With re-enforced stitching to increase durability and hold its shape over time. The durable webbing belt has dual belt eyelets and metal roller buckle for an enhanced hold. There is also a top carry handle so you can easily transport the belt when not in use.

Specification:

Belt Size: 132cm.

See full description
Specifications for DWST40201 Pro Nail Pouch with Belt
  • Type
    Tool Pouch + Belt
  • Material
    Fabric
  • Holder Type
    Tool Pouch + Belt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome