0
1
2
3

DWST40603 Pro Tool Rig

Order Code: ZT3346636S

£161.99 Inc VAT (20%)


Description

The DEWALT DWST40603 Pro Tool Rig comprises of:

1 x DWST40101-1 Pro Single Pouch with various pockets; tape measure pouch, external screwdrivers holder, protected pocket for jab saw and metal hammer loop.

1 x DWST40201 Pro Nail Pouch with various pockets; two large front pockets for nails or screws, tape measure pouch, external pocket for compact levels and/or screwdrivers and metal hammer loop.

Both pouches have a wide open structure for easy access whilst the internal high-vis lining lets you locate tools with ease. Made from high-quality 1680D fabric and dirt repellent tarpaulin. With re-enforced stitching to increase durability and hold its shape over time.

1 x 132cm Padded Belt with dual belt eyelets and metal roller buckle. There is also an additional hammer loop on the rear section.

See full description
Specifications for DWST40603 Pro Tool Rig
  • Type
    Tool Pouch + Belt
  • Material
    Fabric
  • Holder Type
    Tool Pouch + Belt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome