0
1

DWST50113 Pro Leather Tool Rig

Order Code: ZT3346632S

£189.99 Inc VAT (20%)


Description

DEWALT DWST50113 Pro Leather Tool Rig with various pockets, tape measure pocket, external screwdriver holders and metal hammer loop. Made from premium nubuck top grain leather. Riveted at stress points for increased durability.

The heavy-duty, ergonomic webbing leather belt is padded for extra comfort. Dual belt eyelets and a metal roller buckle provide an enhanced hold. There are also two top carry handles so you can easily transport the belt when not in use.

Specification:

Belt Size: 142cm.

Technical Specs
Belt Size: 142cm.

See full description
Specifications for DWST50113 Pro Leather Tool Rig
  • Type
    Tool Pouch + Belt
  • Material
    Leather
  • Holder Type
    Tool Pouch + Belt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome