Electricians' Pouch - 1818171

Order Code: ZT2466526S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

8 pockets for screwdrivers Extra pocket for insulation stripping knife Holding shackle for insulating tape Holding shackle for insulating tape

Specifications for Electricians' Pouch - 1818171
  • Product Type
    Tool Pockets
  • Maximum Load Capacity
    3kg
  • Load Capacity
    3kg
  • Width
    240mm
  • Length
    320mm
  • Height
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome