Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Belts & Pouches
Essential Tool Pouch
By Ck
Order Code:
ZT3139356S
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 27th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-belts-and-pouches/essential-tool-pouch/p/ZT3139356S
Add to quotation
Schedule an order and save 5%
View all Tool Belts & Pouches
Description unavailable
Specifications
Specifications for Essential Tool Pouch
MFR Part No.
MA2724
Type
Tool Pouch
Width
100mm
Length
200mm
Material
Polyester
Number of Pockets
4
Colour
Red
Grey
Black
Depth
90mm
Application
Tools
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome