Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Belts & Pouches
Gwt 4 (Carton) 4 Compartment Tool Belt Pouch
By Bosch
Order Code:
ZT2531506S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
10-15
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-belts-and-pouches/gwt-4-carton-4-compartment-tool-belt-pouch/p/ZT2531506S
Add to quotation
View all Tool Belts & Pouches
Description
Description unavailable
Specifications
Specifications for Gwt 4 (Carton) 4 Compartment Tool Belt Pouch
MFR Part No.
1600A0265T
Material
1000D Polyester
Type
Tool Pouch
Colour
Blue
Black
Series
GWT 4
Number of Pockets
4
Depth
150mm
Width
210mm
Length
290mm
Application
Hammer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome