0
1

Heavy Duty Belt Set - 1818198

Order Code: ZT2466477S

£149.99 Inc VAT (20%)


Description

Fits waist size from 80-120 cm (32"-48") Basic belt from leather All inclusive: Holster, hammer holder, 2 pockets and mobile phone holder (available separately WT 1056 7-1) All inclusive: machine holster, hammer carrier, 2 chamber pockets and mobile phone pocket - also available separately No. WT 1056 7-1

Specifications for Heavy Duty Belt Set - 1818198
  • Product Type
    Tool Pockets
  • Width
    330mm
  • Load Capacity
    12kg
  • Maximum Load Capacity
    12kg
  • Length
    1.33mm
  • Height
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome