Holster For Washer, NINJA Bucket On A Belt, Black

Order Code: ZT2687971S

£79.99 Inc VAT (20%)


Description

Holster for washer, NINJA Bucket on a Belt, black. Supplied = assembled. Width = 120 mm. Length = 330 mm. Product type = brackets. Weight = 0.28 kg. Practical belt to carry a bucket and keep the most important tools at hand. Effective and ideal for use on ladders or in confined spaces. Quick clip fastener for fast attachment. The holster provides space for 1 washer, 2 squeegees (NINJA and standard) and 1 scraper. The bucket is practical to attach to the belt or hip belt.

See full description
Specifications for Holster For Washer, NINJA Bucket On A Belt, Black
  • Product Type
    Brackets
  • Weight
    0.28kg
  • Supplied
    Assembled
  • Width
    120mm
  • Length
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome