Leather Drill Holster - STN5939253G
0
1
2
3

Leather Drill Holster - STN5939253G

Order Code: ZT1332299S

£14.99 Inc VAT (20%)


Description

The STANLEY® tools, 3 pocket leather drill holster provides secure hold and quick access to tools.

Features and Benefits
• Made with high-grade suede leather for strong and professional feel
• Leather strap that securely holds tools in place
• Double-stitched design for enhanced strength
• Stress points reinforced with rivets for durability
• 3 pocket design for quick and easy access
• Suitable for both right and left hand users
• Can be used on any generic belt

Typical Applications
• Tradesperson
• Industrial
• On Site

See full description
Specifications for Leather Drill Holster - STN5939253G
  • Type
    Holster
  • Additional Features
    Part of the STANLEY tool belt range
  • Colour
    Brown
  • Material
    Leather
  • Application
    Drill
  • MFR Part No.
    STST1-80118
  • Number of Pockets
    1
  • Width
    160mm
  • Length
    320mm
  • Size
    160 x 60 x 320mm