Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Belts & Pouches
Maputo Hammer Holder Black 5PCONE (5PCONE)
By Mascot
Order Code:
ZT1154144P
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-belts-and-pouches/maputo-hammer-holder-black-5pcone-5pcone/p/ZT1154144P
Add to quotation
View all Tool Belts & Pouches
Description
Maputo Hammer holder Black 5PCONE (5PCONE)
Specifications
Technical Information
Specifications for Maputo Hammer Holder Black 5PCONE (5PCONE)
Colour
Black
Length
220mm
Width
180mm
Material
100% TPU
Fabric Weight
0.615kg
Height
50mm
Gender
Unisex
Size
5PC(1 pcs.)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome