Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Belts & Pouches
Mobile Phone Pouch
By Ck
Order Code:
ZT3139365S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-belts-and-pouches/mobile-phone-pouch/p/ZT3139365S
Add to quotation
View all Tool Belts & Pouches
Description unavailable
Specifications
Specifications for Mobile Phone Pouch
MFR Part No.
MA2741
Length
145mm
Width
85mm
Material
Fabric
Colour
Grey
Red
Black
Depth
30mm
Type
Belt Pouch
Number of Pockets
1
Application
Mobile Phone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome