Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Belts & Pouches
Padded Toolbelt Set
By Ck
Order Code:
ZT3139397S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-belts-and-pouches/padded-toolbelt-set/p/ZT3139397S
Add to quotation
View all Tool Belts & Pouches
Description unavailable
Specifications
Specifications for Padded Toolbelt Set
MFR Part No.
MA2738
Additional Features
Padded Toolbelt
Colour
Black
Red
Grey
Depth
200mm
Material
Polyester
Width
300mm
Length
500mm
Number of Pockets
8
Type
Tool Belt Kit
Application
Combination
Hammer
Tools
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome