Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Belts & Pouches
Quality Street Pouch Bag 382g
By Nestle
Order Code:
ZT3141254S
£7.59
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
7.59
https://www.zoro.co.uk/shop/tools-and-machining/tool-belts-and-pouches/quality-street-pouch-bag-382g/p/ZT3141254S
Add to quotation
View all Tool Belts & Pouches
Description
Quality Street - Chocolate Sharing Bag, 382g
Specifications
Specifications for Quality Street Pouch Bag 382g
Type
Chocolate & Confectionery
Pack Quantity
300g
Pack Type
Pouch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome