Quantity | Price | Discount |
---|---|---|
1 - 4 | £11.99 | 0% |
5 - 9 | £11.51 | 4% |
10 - 19 | £11.03 | 8% |
20 + | £10.55 | 12% |
Stanley FatMax Elasticated Work Belt in One Size Black
This Elasticated Work Belt has the Stanley FatMax branding on the black metal buckle. The black elastic webbing gives a more secure and comfortable fit while working. This belt will fit waist sizes up to 46 inches/117cm.
Features:
Elasticated black fabric that expands to fit most body shapes
Stanley FatMax branded black buckle
Lightweight and durable
One size that’s easily adjusted using the buckle
Proven reliable Stanley FatMax clothing technology
High performance for the home or tradesman
Specification:
Part Number: STW40064-001
Size: One Size
Belt Material: Polypropelene
Buckle: Metal
Colour: Black