0
1

Suede 2-Pocket 5-Loop Nail & Tool Pouch

Order Code: ZT1018039X

£19.99 Inc VAT (20%)
£29.9933% off
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Manufactured fully riveted double stitched construction Chrome leather.
2 Tool pockets.
5 Too loops.

Belt not included.
Tools Not Included.

See full description
Specifications for Suede 2-Pocket 5-Loop Nail & Tool Pouch
  • Number of Pockets
    2
  • Type
    Belt Pouch
  • Material
    Leather
  • Weight
    300g
  • Width
    200mm
  • Length
    290mm
  • Colour
    Tan
  • Size
    290mm x 200mm
  • MFR Part No.
    STNP-12L
  • Additional Features
    (5) Loops
    Fully riveted double stitched construction
    **Belt not included**
  • Application
    Nails
    Hammer
    Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome