Suede Leather 2-Pocket 1- Loop Nail Pouch
0
1
2

Suede Leather 2-Pocket 1- Loop Nail Pouch

Order Code: ZT1018047X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

This Kennedy Nail Pouch is manufactured from Suede leather with double stitched seams and riveted corners for extra strength.
2 Nail pouches.
1 Tool loop.

Supplied complete with nylon webbing belt.

See full description
Specifications for Suede Leather 2-Pocket 1- Loop Nail Pouch
  • Additional Features
    Riveted corners
    Comes with webbing nylon belt
    Deep pockets
  • Length
    250mm
  • Application
    Nails
  • MFR Part No.
    NP2D
  • Material
    Leather
  • Width
    360mm
  • Colour
    Tan
  • Type
    Belt Pouch
  • Weight
    370g
  • Size
    360mm x 250mm
  • Number of Pockets
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome