0
1
2

SW-1504 Carry All Tool Pouch 9 Pocket KUNSW1504

Order Code: ZT1286387P

£22.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Kuny's SW-1504 Carry All Tool Pouch is made from tough polyester fabric. It has 9 pockets in total - 7 internal pockets inside the zipped compartment and 2 external pockets. In addition, the tool pouch has 5 web loops for extra carrying capacity. Its carabiner is ideal for carrying keys, small tools etc. Fits belt sizes up to 76.2mm (3in) wide.

Specifications for SW-1504 Carry All Tool Pouch 9 Pocket KUNSW1504
  • MFR Part No.
    SW-1504
  • Type
    Universal Pouch
  • Material
    Fabric
  • Holder Type
    Universal Pouch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome