0
1

Tan Leather Spanner/Toolh Older Holster

Order Code: ZT1018031X

£14.39 Inc VAT (20%)
£15.9910% off
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%


Description

Manufactured from natural split leather with reinforced joints.
2 Tool holders.

Belt not included.
Tools Not Included.

See full description
Specifications for Tan Leather Spanner/Toolh Older Holster
  • Type
    Holster
  • Colour
    Tan
  • Weight
    90g
  • Length
    170mm
  • Number of Pockets
    2
  • Width
    110mm
  • Material
    Leather
  • Application
    Spanner
    Tools
  • MFR Part No.
    TH-2
  • Size
    170mm x 110mm
  • Additional Features
    **Belt not included**
    Reinforced joints

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome