0
1

Tool Belt Adjustable with Pockets

Order Code: ZT3588547S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£19.194%


Description

The handy adjustable tool belt from Kennedy® is ideal for keeping tools close at hand and securely fastened.

Features and Benefits
• Tool pockets are stitched for strength
• Belt is adjustable using a buckle system for customised fitting
• Includes a hammer holder and tape holder for easy access when on the move
• Manufactured from tear-proof material for product longevity

Typical Applications
• Waist tool storage

See full description
Specifications for Tool Belt Adjustable with Pockets
  • Width
    500mm
  • Length
    230mm
  • Number of Pockets
    2
  • Material
    Polyester
  • MFR Part No.
    IT00144
  • Colour
    Red/Black
  • Type
    Tool Belt
  • Application
    Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome