Tool Holster with Retractor Single

Order Code: ZT3300960S

£45.99 Inc VAT (20%)


Description

Single tool heavy-duty harness holster that has been designed to withstand harshest environments.

Features and Benefits
• Neoprene 132cm length pockets capable of holding a weight capacity up to 0.7kg
• Bottom drain vent ensures the holster stays dry in wet weather conditions
• Constructed to protect tools from rust and the holster from dry rot
• High visibility reflectors to easy locate and identify
• Magnetic tool staging system created to hold tool in place and increase workflow
• Constructed from high density webbing and premium heavy-duty ballistic denier for fabric to endure the harsh environments
• Built in 1" D-ring connection points to allow a tether up to weight capacity 2.3kg

Typical Application
• Construction
• Transportation
• Oil & Gas
• General Industry
• Mining

Notes
• Weight: 0.26kg
• Meets ANSI / ISEA 121-2018

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome